THORMAS

THORMAS DIN988 Shim Steel 50X62X2 S /100

  • ERIKS:11777750
  • Manufacturer:4043952349687
Image 1
Image 2
Image 1
Image 2
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
50 mm
Outer Diameter
62 mm
Thickness
2 mm
DIN standard
988
Type
Fitted ring
Facet
No