THORMAS

THORMAS DIN988 Shim Steel 37X47X1 K

  • ERIKS:11777722
  • Manufacturer:4043952349397
Image 1
Image 2
Image 1
Image 2
Save to list

€0.50/ pieceexcl. VAT

€0.61incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
37 mm
Outer Diameter
47 mm
Thickness
1 mm
DIN standard
988
Type
Fitted ring
Facet
No