THORMAS

THORMAS DIN988 Shim Steel 35X45X2 S

  • ERIKS:11777715
  • Manufacturer:4051427191808
Image 1
Image 2
Image 1
Image 2
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
35 mm
Outer Diameter
45 mm
Thickness
2 mm
DIN standard
988
Type
Fitted ring
Facet
No