THORMAS

THORMAS DIN988 Shim Steel 32X45X1 K

  • ERIKS:11777706
  • Manufacturer:4043952349236
Image 1
Image 2
Image 1
Image 2
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
32 mm
Outer Diameter
45 mm
Thickness
1 mm
DIN standard
988
Type
Fitted ring
Facet
No