
%20-%20din988.jpg&w=1536&q=80)

%20-%20din988.jpg&w=160&q=80)

€0.13/ pieceexcl. VAT
€0.15incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 988 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 25 mm |
Outer Diameter | 35 mm |
Thickness | 0.5 mm |
DIN standard | 988 |
Type | Fitted ring |
Facet | No |