THORMAS

THORMAS DIN988 Shim Steel 22X30X0,5 K

  • ERIKS:11777668
  • Manufacturer:4043952348833
Image 1
Image 2
Image 1
Image 2
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
22 mm
Outer Diameter
30 mm
Thickness
0.5 mm
DIN standard
988
Type
Fitted ring
Facet
No