THORMAS

THORMAS DIN988 Shim Steel 10X16X1 D

  • ERIKS:11777612
  • Manufacturer:4051427189515
Image 1
Image 2
Image 1
Image 2
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
10 mm
Outer Diameter
16 mm
Thickness
1 mm
DIN standard
988
Type
Fitted ring
Facet
No