

€65.00/ pieceexcl. VAT
€78.65incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Stainless steel |
Thread size metric (M..) | 22 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |