

€0.40/ pieceexcl. VAT
€0.48incl. VAT
Sold per: 200Min. order: 200
80 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Stainless steel |
Thread size metric (M..) | 8 |
Kind of thread | Metric |
Length | 30 mm |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread end |