THORMAS

THORMAS DIN976-1 Threaded rod Stainless steel A2 Klasse 70 M16X1000

  • ERIKS:23264196
  • Manufacturer:4043377232045
Image 1
Save to list

€38.81/ pieceexcl. VAT

€46.96incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 976
Series
DIN 976
Material
Stainless steel
Thread size metric (M..)
16
Kind of thread
Metric
Length
2000 mm
Material quality
Stainless steel A2
Surface protection
Untreated
Left-handed thread
No
DIN standard
976
Type
Thread rod