

€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 915 |
Thread size metric (M..) | 8 |
Length | 12 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Screwing system | Internal hexagon |
DIN standard | 915 |