THORMAS

THORMAS DIN915 RVS A2 M8x10 /200 stelschroef binnenzeskant lange punt

  • ERIKS:23727138
  • Manufacturer:4043377073716
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
8
Length
10 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Screwing system
Internal hexagon
DIN standard
915