THORMAS

THORMAS DIN915 RVS A2 M6x8 /200 stelschroef binnenzeskant lange punt

  • ERIKS:23727137
  • Manufacturer:4043377073709
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
6
Length
8 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
915