THORMAS

THORMAS DIN915 RVS A2 M16x20 /50 stelschroef binnenzeskant lange punt

  • ERIKS:11743536
  • Manufacturer:4043377072863
Image 1
Save to list

€0.64/ pieceexcl. VAT

€0.77incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
16
Length
20 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
DIN standard
915