THORMAS

THORMAS DIN915 RVS A2 M12x16 /100 stelschroef binnenzeskant lange punt

  • ERIKS:11743521
  • Manufacturer:4043377072719
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
12
Length
16 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Screwing system
Internal hexagon
DIN standard
915