THORMAS

THORMAS D976A 4.8 GLP DREIND M10X60

  • ERIKS:23247370
  • Manufacturer:4043952343326
Image 1
Save to list

€1.44/ pieceexcl. VAT

€1.74incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 976
Series
DIN 976
Material
Carbon steel
Thread size metric (M..)
10
Kind of thread
Metric
Length
60 mm
Material quality
4.6 (steel)
Surface protection
Zinc plated yellow passivated
Left-handed thread
No
DIN standard
976
Type
Thread end