

€1.61/ pieceexcl. VAT
€1.95incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Stainless steel |
Thread size metric (M..) | 8 |
Kind of thread | Metric |
Length | 140 mm |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 975 |