THORMAS

THORMAS Crow bar non sparking Al-Br 23x800mm

  • ERIKS:13407658
  • Manufacturer:8412783715712
Image 1
Save to list

€487.94/ pieceexcl. VAT

€590.41incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Crowbars
Length
800 mm
Diameter
23 mm
Weight
2.9 g
Material
Aluminum bronze