THORMAS

THORMAS Crow bar non sparking Al-Br 19x600mm

  • ERIKS:13408194
  • Manufacturer:8412783715781
Image 1
Save to list

€245.51/ pieceexcl. VAT

€297.07incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Crowbars
Length
600 mm
Diameter
19 mm
Weight
2.4 g
Material
Aluminum bronze