THORMAS

THORMAS Crow bar non sparking Al-Br 19x500mm

  • ERIKS:13407657
  • Manufacturer:8412783715705
Image 1
Save to list

€236.05/ pieceexcl. VAT

€285.62incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Crowbars
Length
500 mm
Diameter
19 mm
Weight
1.3 g
Material
Aluminum bronze