THORMAS

THORMAS Cross recessed screw DIN 966 M3x6 stainless steel A2

  • ERIKS:23729290
  • Manufacturer:4043377121424
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 966H
Head form
Countersunk head (oval)
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
6 mm
DIN standard
966
ISO standard
7,047
Type
Stud bolt