

€76.54/ pieceexcl. VAT
€92.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Fixed blade knives |
Total length | 200 mm |
Low spark model | Yes |
Weight | 70 g |
Material | Aluminum bronze |