THORMAS

THORMAS Chain pipe wrench non sparking Al-Br 4"

  • ERIKS:13407898
  • Manufacturer:8412783714692
Image 1
Save to list

€1,696.62/ pieceexcl. VAT

€2,052.91incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Chucking range
101.6 mm
Length
600 mm
Weight
2.8 g
Low spark model
Yes
Material
Aluminum bronze