

€215.71/ pieceexcl. VAT
€261.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Long |
Type | Ballpoint hexagonal key |
Model | Metric |
Bullet-head | No |
Wrench width | 2.5 mm |
Length | 110 mm |
Low spark model | No |
Material | Titanium |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Ballpoint hexagonal key |
Weight | 10 g |
Length short leg | 18 |