

€249.60/ pieceexcl. VAT
€302.02incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Non-Magnetic |
Type | Allen key with T handle |
Length | 165 mm |
Low spark model | No |
Material | Titanium |
Type | Allen key with T handle |
Weight | 75 g |