THORMAS

THORMAS Adjustable wrench non sparking Al-Br 65X610mm / 24"

  • ERIKS:13408147
  • Manufacturer:8412783714579
Image 1
Save to list

€960.92/ pieceexcl. VAT

€1,162.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
610 mm
Max. spanner opening
65 mm
Low spark model
Yes
Weight
3.1 g
Material
Aluminum bronze