THORMAS

THORMAS Adjustable wrench non sparking Al-Br 56X455mm / 18"

  • ERIKS:13408146
  • Manufacturer:8412783714562
Image 1
Save to list

€591.33/ pieceexcl. VAT

€715.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
455 mm
Max. spanner opening
56 mm
Low spark model
Yes
Weight
2 g
Material
Aluminum bronze