THORMAS

THORMAS Adjustable wrench non sparking Al-Br 48X380mm / 15"

  • ERIKS:13408145
  • Manufacturer:8412783714555
Image 1
Save to list

€425.00/ pieceexcl. VAT

€514.25incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
380 mm
Max. spanner opening
48 mm
Low spark model
Yes
Weight
1.25 g
Material
Aluminum bronze