THORMAS

THORMAS Adjustable wrench non sparking Al-Br 35X305mm / 12"

  • ERIKS:13408144
  • Manufacturer:8412783714548
Image 1
Save to list

€275.35/ pieceexcl. VAT

€333.17incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
305 mm
Max. spanner opening
35 mm
Low spark model
Yes
Weight
865 g
Material
Aluminum bronze