THORMAS

THORMAS Adjustable wrench non sparking Al/Br 30X250mm / 10"

  • ERIKS:13408143
  • Manufacturer:8412783714531
Image 1
Save to list

€216.20/ pieceexcl. VAT

€261.60incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
250 mm
Max. spanner opening
30 mm
Low spark model
Yes
Weight
570 g
Material
Aluminum bronze