THORMAS

THORMAS Adjustable wrench non sparking Al-Br 25X200mm / 8"

  • ERIKS:13408149
  • Manufacturer:8412783714524
Image 1
Save to list

€160.75/ pieceexcl. VAT

€194.51incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
200 mm
Max. spanner opening
25 mm
Low spark model
Yes
Weight
335 g
Material
Aluminum bronze