THORMAS

THORMAS Adjustable wrench non sparking Al-Br 20X150mm / 6"

  • ERIKS:13408148
  • Manufacturer:8412783714517
Image 1
Save to list

€140.44/ pieceexcl. VAT

€169.93incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
150 mm
Max. spanner opening
20 mm
Low spark model
Yes
Weight
160 g
Material
Aluminum bronze