THORMAS

THORMAS Adjustable wrench 48X380mm / 15" AlBr

  • ERIKS:23013140
  • Manufacturer:8412783714555
Image 1
Save to list

€425.00/ pieceexcl. VAT

€514.25incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
380 mm
Max. spanner opening
48 mm
Low spark model
Yes
Weight
1250 g
Material
Aluminum bronze