

€194.04/ pieceexcl. VAT
€234.79incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 50 - 120 mm |
Length | 285 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 500 g |
Wrench size small | 50 mm |
Wrench size large | 120 mm |