

€142.57/ pieceexcl. VAT
€172.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 32 - 75 mm |
Length | 205 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 200 g |
Wrench size small | 32 mm |
Wrench size large | 75 mm |