

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Load Capacity | 2600 N |
Brand actuator | Electrak HD |
Input voltage | 24 VDC |
Screw type | Ball screw |
Stroke length actuator | 100 mm |
Cable length | 1.5 |
Rear adapter | cross hole for 12 mm pin |
Front adapter | metric M12 female thread |
Adapter orientation | Standard |
Type of Control | EXX + end-of-stroke indication output |