

€0.73/ pieceexcl. VAT
€0.89incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Nylon |
Material quality | PA 6.6 |
Colour | Brown |
Band width | 4.8 mm |
Length belt/tape/tie | 361 mm |
Max. bundle diameter | 102 mm |
Tensile strength | 222 N |
UV-stable acc. ASTM D6779 | Yes |