

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Nylon |
Material quality | PA 6.6 |
Colour | Black |
Band width | 2.3 mm |
Length belt/tape/tie | 203 mm |
Max. bundle diameter | 51 mm |
Tensile strength | 80 N |
UV-stable acc. ASTM D6779 | Yes |