




€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 100Min. order: 100
2000 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Plastic |
Material quality | PA 6.6 |
Colour | Black |
Band width | 3.5 mm |
Length belt/tape/tie | 290 mm |
Max. bundle diameter | 265 mm |
Tensile strength | 1471 N |
UV-stable acc. ASTM D6779 | Yes |