

€2.73/ pieceexcl. VAT
€3.30incl. VAT
Sold per: 100Min. order: 100
400 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Stainless steel A4 |
Band width | 4.6 mm |
Length belt/tape/tie | 200 mm |
Max. bundle diameter | 50 mm |
Tensile strength | 440 N |
UV-stable acc. ASTM D6779 | Yes |