THERMANIT

THERMANIT High alloyed tig wire THERMANIT JE-308L Si 2,00x1.000mm

  • ERIKS:12575227
Image 1
Stainless; resistant to intercrystalline corrosion and wet corrosion
up to 350 °C (662 °F). Corrosion-resistance similar to matching
low-carbon and stabilized austenitic 18/8 CrNi(N) steels/cast steel
grades. Cold toughness at subzero temperatures as low as -196°C (-321°F). For joining and surfacing applications with matching and similar - stabilized and non-stabilized - austenitic CrNi(N) and CrNiMo(N) steels/cast steel grades.
For joining and surfacing work on cryogenic matching/similar austentic CrNi(N) steels/cast steels grades.
Save to list

€13.30/ kilogramexcl. VAT

€16.09incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
2 mm
ISO standard
W 19 9 L
AWS standard
ER 308L
Weight
5 kg