THERMANIT

THERMANIT High alloyed mig wire THERMANIT GE-316L Si 1,20mm

  • ERIKS:12575333
Image 1
Stainless; resistant to intercrystalline corrosion and wet corrosion
up to 400 °C (752 °F). Corrosion-resistance similar to matching
low-carbon and stabilized austenitic 18/8 CrNiMo steels/cast steel
grades. For joining and surfacing application with matching and
similar – non-stabilized – austenitic CrNi(N) and CrNiMo(N) steels
and cast steel grades.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.2 mm
ISO standard
G 19 12 3 L Si
AWS standard
ER 316L Si
Weight
15 kg