THERMANIT

THERMANIT High alloyed mig wire THERMANIT 25/14 E-309L Si 1,20mm

  • ERIKS:12575322
Image 1
Stainless; (wet corrosion up to 350 °C (662 °F)). Well suited for
depositing intermediate layers when welding cladded materials.
Favourably high Cr and Ni contents, low C content. For joining
unalloyed/low-alloy steels/cast steel grades or stainless heat resistant
Cr steels/cast steel grades to austenitic steels/cast steel
grades. For depositing intermediate layers when welding the side
of plates clad with low-carbon – non stabilized or stabilized –
austenitic CrNiMo(N) austenitic metals.
Save to list

€16.97/ kilogramexcl. VAT

€20.53incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.2 mm
ISO standard
G 23 12 L Si
AWS standard
ER 309L Si
Weight
15 kg