THERMANIT

THERMANIT High alloyed mig wire THERMANIT 22/09 1,00mm

  • ERIKS:12575313
Image 1
Stainless solid wire for welding of the so-called. Duplex steel.
Particularly good resistance to stress corrosion, crevice and pitting corrosion.
PRE ≥ 35.
Save to list

€41.19/ kilogramexcl. VAT

€49.84incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1 mm
ISO standard
W 22 9 3 N L
AWS standard
ER 2209
Weight
15 kg