THERMANIT

THERMANIT High alloyed mig wire THERMANIT 20/25 Cu 1,20mm

  • ERIKS:12575312
Image 1
Stainless solid wire for arc welding of up to 5% molybdenum-containing
steels such as 904L (URANUS B6).
Particularly good resistance to intergranular corrosion and wet to 350 ° C.
Save to list

€55.48/ kilogramexcl. VAT

€67.13incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.2 mm
ISO standard
W 20 25 5 Cu L
AWS standard
ER 385
Weight
15 kg