THERMANIT

THERMANIT High alloyed mig wire THERMANIT 20/25 Cu 1,00mm

  • ERIKS:12575311
Image 1
Stainless solid wire for arc welding of up to 5% molybdenum-containing
steels such as 904L (URANUS B6).
Particularly good resistance to intergranular corrosion and wet to 350 ° C.
Save to list

€57.00/ kilogramexcl. VAT

€68.97incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1 mm
ISO standard
W 20 25 5 Cu L
AWS standard
ER 385
Weight
15 kg