






€21.76/ pieceexcl. VAT
€26.33incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.01 | - |
6+ | €21.76 | 13.00% |
12+ | €21.01 | 16.00% |
18+ | €20.26 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4438 |
Series | Tesakrepp® 4438 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.167 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Blue |