






€10.88/ pieceexcl. VAT
€13.16incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.50 | - |
12+ | €10.88 | 13.00% |
24+ | €10.50 | 16.00% |
36+ | €10.13 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4438 |
Series | Tesakrepp® 4438 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.167 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Blue |