






€8.28/ pieceexcl. VAT
€10.02incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.52 | - |
16+ | €8.28 | 13.00% |
32+ | €8.00 | 16.00% |
48+ | €7.71 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesakrepp® 4438 |
Series | Tesakrepp® 4438 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.167 mm |
Material | Paper, finely crêped paper |
Double-sided | No |
Colour | Blue |