




€3.68/ pieceexcl. VAT
€4.45incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.23 | - |
36+ | €3.68 | 13.00% |
72+ | €3.55 | 16.00% |
108+ | €3.43 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesapack® 4024 |
Series | Tesapack® 4024 |
Width | 50 mm |
Length | 100 m |
Thickness | 0.054 mm |
Material | PP film |
Double-sided | No |
Adhesion | Acrylic |
Adhesion/Steel | 2.5 Ncm |
Tear-out strength | 140 % |
Colour | Transparent |